Commercial 81Tbt / 81Thw Electronic Exposed Water Closet Flush Valve - Hardwire Operated In Chrome

  • Mfr # 81T201HWA

  • Zoro # G422874514


product price:  $746.99
/ea
Free Shipping & Returns

Key Features

Depth
16.25 in
Color
Chrome
Length
4 in
Width
9.5 in
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81T201HWA
Zoro #
G422874514
UPC #
55870349353
Country of Origin
Canada

Dimensions

Depth
16.25 in
Length
4 in
Width
9.5 in

Details

Color
Chrome
Item
Toilet Flush Valves
Material
Brass

Description

Delta's H2Optics hands-free technology is one of the most advanced sensing technologies in the industry today for electronic flush valves. With the ability to accurately sense the users' distance, regardless of external factors such as light reflection, clothing colour and textures or dryness of one's skin, H2Optics technology provides consistent, dependable results.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CO, MA, VT, RI, NJ, MD, DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.