Commercial 81TBT / 81THW Electronic Exposed Water Closet Flush Valve w/ Mechanical Manual Override

  • Mfr # 81T201BTA-42-MMO

  • Zoro # G722875587


product price:  $618.99
/ea
Free Shipping & Returns

Key Features

Length
6.75 in
Color
Chrome
Material
Brass
Width
10.3 in
Depth
16.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81T201BTA-42-MMO
Zoro #
G722875587
UPC #
55870437036
Country of Origin
Canada

Dimensions

Length
6.75 in
Width
10.3 in
Depth
16.25 in

Details

Item
Toilet Flush Valves
Color
Chrome
Material
Brass

Description

Delta's H2Optics hands-free technology is one of the most advanced sensing technologies in the industry today for electronic flush valves. With the ability to accurately sense the users' distance, regardless of external factors such as light reflection, clothing colour and textures or dryness of one's skin, H2Optics technology provides consistent, dependable results.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.