Shop DELTA
See all product information
Create Account
Commercial 81TBT / 81THW Electronic Exposed Water Closet Flush Valve w/ Mechanical Manual Override
- Mfr # 81T201HWA-42-MMO
- Zoro # G722877260
product price:Â
$
671.99
/ea
Free Shipping & Returns
Key Features
Depth
16.25 in
Color
Chrome
Width
10.3 in
Length
6.75 in
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81T201HWA-42-MMO
- Zoro #
- G722877260
- UPC #
- 55870437043
- Country of Origin
- Canada
Dimensions
- Depth
- 16.25 in
- Width
- 10.3 in
- Length
- 6.75 in
Details
- Item
- Toilet Flush Valves
- Color
- Chrome
- Material
- Brass
Description
Delta's H2Optics hands-free technology is one of the most advanced sensing technologies in the industry today for electronic flush valves. With the ability to accurately sense the users' distance, regardless of external factors such as light reflection, clothing colour and textures or dryness of one's skin, H2Optics technology provides consistent, dependable results.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.