Commercial 81Tbt / 81Thw Electronic Wc Flush Valve - Manual Mechanical Override In Matte Black

  • Mfr # 81T201BTA-MMO-BL

  • Zoro # G122873305


product price:  $721.99
/ea
Free Shipping & Returns

Key Features

Length
16.75 in
Depth
3.89 in
Color
Matte Black
Material
Brass
Width
13.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81T201BTA-MMO-BL
Zoro #
G122873305
UPC #
55870458383
Country of Origin
Canada

Dimensions

Length
16.75 in
Depth
3.89 in
Width
13.67 in

Details

Color
Matte Black
Material
Brass
Item
Toilet Flush Valves

Description

We exist to create lasting change inside your home, transforming your daily life through how you interact with your water. From human-first innovations to unforgettable design, our faucets, showerheads and beyond aim to make every moment you spend in your kitchen or bathroom one worth remembering.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CO, MA, VT, RI, NJ, MD, DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.