Commercial 81Tbt / 81Thw H2Optics Exposed Flush Valve In Chrome

  • Mfr # 81T201BTA-30-48-MMO

  • Zoro # G422877393


product price: $637.99
/ea
Free Shipping & Returns

Key Features

Depth
16.25 in
Color
Chrome
Material
Brass
Length
3.75 in
Width
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81T201BTA-30-48-MMO
Zoro #
G422877393
UPC #
55870488526
Country of Origin
Unknown

Dimensions

Depth
16.25 in
Length
3.75 in
Width
7.25 in

Details

Item
Toilet Flush Valves
Color
Chrome
Material
Brass

Description

We exist to create lasting change inside your home, transforming your daily life through how you interact with your water. From human-first innovations to unforgettable design, our faucets, showerheads and beyond aim to make every moment you spend in your kitchen or bathroom one worth remembering.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.