Zoro Homepage

Commercial 86T: Single Hole Metering Faucet

  • Mfr # 86T1194

  • Zoro # G408453306


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Flow Rate
0.35 gpm
CEC Compliant
T
Standards
CEC Certified
Compliance
Lead Free Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86T1194
Zoro #
G408453306
UPC #
55870413184
Country of Origin
Canada

Details

Finish
Chrome
Flow Rate
0.35 gpm
CEC Compliant
T
Standards
CEC Certified
Compliance
Lead Free Compliant
Green Certification or Other Recognition
CalGreen Certified

Description

Cast brass body


  • Vandal-resistant push button
  • Metering, slow-close, push button
  • 1.13" max deck thickness
  • Vandal-resistant spray outlet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.