
Commercial ADS: Electronic urinal concealed flush valve with H2Optics Sensing technology
Mfr # 1800D90TR-19-SS
Zoro # G615694660
product price: $325.99
/ea
Free Shipping & Returns
Key Features
Finish
Stainless
Width
9.6 in
Length
1.9 in
Material
Metal
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1800D90TR-19-SS
Zoro #
G615694660
UPC #
55870485969
Country of Origin
Canada
Dimensions
Width
9.6 in
Length
1.9 in
Depth
9.5 in
Details
Finish
Stainless
Material
Metal
Color
Silver
Green Certification or Other Recognition
Watersense Certified
Standards
Watersense Listed
Description
Electronic urinal concealed flush valve from the Architectural Design series with hands-free operation
- Cover with integral sensor utilizing H2Optics Sensing technology and vandal-resistant mounting screws
- For 3/4" back spud
- Requires separate order of BOTH rough-in and trim
- Hardwire models, order transformer separately
- Recessed mounting box, power function light
- Preset blocking time, built-in activation delay
- Adjustable 24-hour courtesy flush available on urinal models
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.