Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commercial ADS: Electronic urinal concealed flush valve with H2Optics Sensing technology

  • Mfr # 1801D90TR-05-BL

  • Zoro # G215694664


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Watersense Listed
Color
Black
Finish
Matte Black
Length
1.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1801D90TR-05-BL
Zoro #
G215694664
UPC #
55870486188
Country of Origin
Canada

Dimensions

Length
1.9 in
Width
9.6 in
Depth
9.5 in

Details

Material
Metal
Standards
Watersense Listed
Color
Black
Finish
Matte Black
Green Certification or Other Recognition
Watersense Certified

Description

Electronic urinal concealed flush valve from the Architectural Design series with hands-free operation


  • Cover with integral sensor utilizing H2Optics Sensing technology and vandal-resistant mounting screws
  • For 3/4" back spud
  • Requires separate order of BOTH rough-in and trim
  • Battery operated, batteries included
  • Recessed mounting box, power function light
  • Preset blocking time, built-in activation delay
  • Adjustable 24-hour courtesy flush available on urinal models

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.