Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commercial ADS: Electronic WC concealed flush valve with H2Optics Sensing technology

  • Mfr # 1800D60TR-42-CZ

  • Zoro # G315694304


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Green Certification or Other Recognition
Watersense Certified
Color
Bronze
Finish
Champagne Bronze
Width
9.6 in
Length
1.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1800D60TR-42-CZ
Zoro #
G315694304
UPC #
55870485747
Country of Origin
Canada

Dimensions

Width
9.6 in
Length
1.9 in
Depth
9.5 in

Details

Green Certification or Other Recognition
Watersense Certified
Color
Bronze
Finish
Champagne Bronze
Material
Metal
Standards
Watersense Listed

Description

Electronic water closet concealed flush valve from the Architectural Design series with hands-free operation


  • Cover with integral sensor utilizing H2Optics Sensing technology and vandal-resistant mounting screws
  • For 1-1/2" back spud
  • Requires separate order of BOTH rough-in and trim
  • Hardwire models, order transformer separately
  • Recessed mounting box, power function light
  • Preset blocking time, built-in activation delay
  • Electronic manual override, selectable sensing distance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.