Zoro Homepage

Commercial ADS: Rough - In only, for Urinal Electronic Concealed flush valve

  • Mfr # 1800D90RI

  • Zoro # G315694700


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Length
5.55 in
Height
24.1 in
Material
Metal
Depth
7.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1800D90RI
Zoro #
G315694700
UPC #
55870485877
Country of Origin
Canada

Dimensions

Length
5.55 in
Height
24.1 in
Depth
7.95 in

Details

Material
Metal

Description

Rough-in for Electronic urinal concealed flush valve from the Architectural Design series


  • Rough-in ONLY, for use with back inlet trim
  • RI" Rough-in models - supplied as flush valve, inlet stop and wall box
  • Must order TRIM for complete model

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.