Zoro Homepage

Commercial Centerset Blade

  • Mfr # 2529LF-LGHGMHDF

  • Zoro # G0654757


product price: $224.40
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Depth (In.)
4.72
Handle Type
Two Handle Lever
Tub and Shower Category
Shower Handles
Number of Holes
2 or 3-hole 4" installation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2529LF-LGHGMHDF
Zoro #
G0654757
UPC #
-
Country of Origin
United States

Dimensions

Depth (In.)
4.72
Manufacturers Warranty Length
Commercial 5-year Limited Warranty
Spout Length
5-1/4
Overall Height (In.)
3.38
Overall Width (In.)
12

Details

Finish
Chrome
Handle Type
Two Handle Lever
Tub and Shower Category
Shower Handles
Item
Centerset Lavatory Faucet
Number of Holes
2 or 3-hole 4" installation
Flow Rate (GPM)
0.50
CEC Compliant
T
Series
HDF
Weight
2.97 lb
Product Type
Commercial Centerset Blade

Description

Commercial Centerset Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.