Zoro Homepage

Commercial Centerset Blade Metal Pop Up

  • Mfr # 2529LF-HDM

  • Zoro # G0654739


product price: $283.00
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Depth (In.)
4.72
Handle Type
Two Handle Lever
Tub and Shower Category
Shower Handles
Number of Holes
3-hole 4" installation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2529LF-HDM
Zoro #
G0654739
UPC #
-
Country of Origin
United States

Dimensions

Depth (In.)
4.72
Overall Width (In.)
12
Overall Height (In.)
3.38
Manufacturers Warranty Length
Commercial 5-year Limited Warranty
Spout Length
5-1/4

Details

Finish
Chrome
Handle Type
Two Handle Lever
Tub and Shower Category
Shower Handles
Item
Centerset Lavatory Faucet
Number of Holes
3-hole 4" installation
Valve Type
Washerless stem cartridge
Flow Rate (GPM)
1.20
CEC Compliant
T
Weight
3.946 lb
Series
HDF
Product Type
Commercial Centerset Blade Metal Pop Up

Description

Commercial Centerset Blade Metal Pop Up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.