Shop DELTA
See all product information
Create Account
Commercial Commercial Misc: 20 Va Transformer
Mfr # 060704A
Zoro # G1430372
product price:Â $84.39
/eaKey Features
Power Rating
20 VA
Overall Height
3 in
Overall Width
6 1/4 in
Overall Depth
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 060704A
- Zoro #
- G1430372
- UPC #
- 55870304826
- Country of Origin
- United States
Dimensions
- Overall Height
- 3 in
- Overall Width
- 6 1/4 in
- Overall Depth
- 4 in
Details
- Item
- Transformer
- Power Rating
- 20 VA
Description
Delta Commercial Commercial Misc: 20 Va Transformer
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.