Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commercial DEMD: Electronic Lavatory NS

  • Mfr # DEMD-301LF

  • Zoro # G712378609


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Width
2 in
Length
5.25 in
Number of Holes
1
Finish
Chrome
Flow Rate
0.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEMD-301LF
Zoro #
G712378609
UPC #
55870393622
Country of Origin
Israel

Dimensions

Width
2 in
Length
5.25 in
Depth
5.5 in

Details

Number of Holes
1
Finish
Chrome
Flow Rate
0.5 gpm
Number of Handles
Electronic
Body Material
Brass
Green Certification or Other Recognition
CalGreen Certified
CEC Compliant
T

Description

  • 4-2/5" long, 5-3/5" high
  • For cold or premixed water
  • Vandal-resistant wrench flat spray outlet
  • 2" max. deck thickness
  • Battery operated, batteries included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.