Commercial Hdf Monitor(R) 13 Series Shower Trim In Chrome
- Mfr # T13290
- Zoro # G022877175
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
Brass
Depth (In.)
12 in
Color
Chrome
Length (In.)
7 in
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T13290
- Zoro #
- G022877175
- UPC #
- 34449533522
- Country of Origin
- Canada
- Material of Construction
- Brass
- Color
- Chrome
- Item
- Shower Trim
Dimensions
- Depth (In.)
- 12 in
- Length (In.)
- 7 in
- Width
- 7 in
Description
Designed to complement many bath decor styles, the Delta Innovations collection features sleek lines that are easy to clean. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.