Shop DELTA
See all product information
Create Account
Commercial Hdf Monitor(R) 13 Series Tub And Shower Trim In Chrome
- Mfr # T13490
- Zoro # G722876638
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
Plastic
Depth (In.)
12 in
Color
Chrome
Length (In.)
7.88 in
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T13490
- Zoro #
- G722876638
- UPC #
- 34449533539
- Country of Origin
- Canada
- Material of Construction
- Plastic
- Color
- Chrome
- Item
- Tub/Shower Trim
Dimensions
- Depth (In.)
- 12 in
- Length (In.)
- 7.88 in
- Width
- 7 in
Description
Complete the look in your bathroom with a shower from the Classic Bath Collection. Delta showers with Monitor pressure-balance valves are engineered to make sure you don’t experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. While other products may gather unsightly mineral buildup over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look - with no need for soaking or the aid of chemical cleaners.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.