Commercial T13H: Complete chrome shower kit with rough in

  • Mfr # KIT13-T13H332-25C

  • Zoro # G715694188


product price: $511.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.5 gpm
Finish
Chrome
Width
14.01 in
Depth
42.77 in
Standards
Watersense Listed;CalGreen Certified;CEC Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT13-T13H332-25C
Zoro #
G715694188
UPC #
55870497276
Country of Origin
Canada

Dimensions

Width
14.01 in
Depth
42.77 in
Length
9.02 in

Details

Flow Rate
1.5 gpm
Finish
Chrome
Standards
Watersense Listed;CalGreen Certified;CEC Certified
Color
Chrome
Handle Type
Single Handle Lever
Green Certification or Other Recognition
CalGreen Certified
Material
Metal
CEC Compliant
T

Description

  • Genuine Commercial manufacturing
  • Manufactured in Canada
  • Metal construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.