This item is Discontinued.

Delta Commercial Touchless 4 in. Centerset Single-Handle Bathroom Faucet with Battery Power in Chrome 591LF-HGMHDF

Commercial Touchless 4 in. Centerset Single-Handle Bathroom Faucet with Battery Power in Chrome (Discontinued)

  • Mfr # 591LF-HGMHDF
  • Zoro # G609995254
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
591LF-HGMHDF
Zoro #
G609995254
UPC #
55870387805
Country of Origin
United States

Description

This Commercial 4 in. Mid-Arc Battery-Powered Touchless Bathroom Faucet in Chrome goes beyond providing exceptional Commercial-grade performance with products that reflect the personality of the individual institution. Delta believes there is a better way to live with water and has developed smart solutions that meet the unique requirements presented by each Commercial environment. Providing individuals with a better way to experience water, while standing up to prolonged, rigorous use. H2Optics is a hands-free innovation which accurately senses the user's distance, regardless of external factors such as light reflection, clothing color and textures or dryness of one's skin. This great technology provides consistent and dependable results.H2Optics hands-free on/off operationMid-arc spout provides easy sink accessChrome, a cool, high-gloss finishNo external adjustments requiredVandal-resistant 0.5 GPM spray outletWaterproof battery-powered electronics runs on 4 AA batteriesRequires R2900-MIX mixing valve sold separatelyGrid strainer includedOperates with 45 second maximum run time5-year limited warranty covers parts and finish defects

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.