Commercial W66 Series Single Handle Water Deck-mount Pure Water Faucet with Gooseneck Spout

  • Mfr # W6635DI

  • Zoro # G122876160


product price:  $601.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W6635DI
Zoro #
G122876160
UPC #
778062294001
Country of Origin
Canada

Details

Color
Chrome

Description

This deck-mount pure water faucet comes complete with W6629 Celcon valve with 6 serration hose end, Tygon tubing, rigid gooseneck, Celcon 1/2 in. NPT union tail inlet, 1/2 in. NPS shank, locknut, lockwasher, and vandal resistant locking pins. The standard gooseneck spout has 152 mm (6 in.) diameter bend and is made of heavy-duty 3/8 in. I.P.S. brass pipe, with inert lining Tygon tubing. The forged brass turret with vandal resistant locking pins prevent damage to mounting surface and can be removed in field if not required. The Delta Commercial offering goes beyond providing exceptional Commercial-grade performance with products that reflect the personality of the individual institution.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.