Zoro Homepage
This item is Discontinued.
Delta Compel Single Handle Bathroom Faucet with Touch2O.xt Technology 561T-SS-DST

Compel Single Handle Bathroom Faucet with Touch2O.xt Technology (Discontinued)

  • Mfr # 561T-SS-DST
  • Zoro # G606532100
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561T-SS-DST
Zoro #
G606532100
UPC #
34449761550
Country of Origin
United States

Dimensions

Width
6
Length
6.78
Height
7.5

Details

Color
Silver
Finish
Stainless

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.