Zoro Homepage

Contemporary BathSafty 36", Cntmp DecrGrbBr MtB, 36" L, Matte Black

  • Mfr # 41836-BL

  • Zoro # G8805979


product price: $239.10
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Type
Contemporary
Standards
ADA Compliant, ICC/ANSI A117.1
Dia
1-1/4"
Height
3-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41836-BL
Zoro #
G8805979
UPC #
034449838337
Country of Origin
China

Dimensions

Length
36"
Width
2-3/4"
Height
3-1/2"
Depth (In.)
3.5
Bar Length
36"
Overall Width (In.)
2.75
Overall Height (In.)
39.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Finish
Matte Black
Type
Contemporary
Standards
ADA Compliant, ICC/ANSI A117.1
Dia
1-1/4"
Mounting Type
Wall
Weight Capacity
500 lb.
Item
BathSafty 36",Cntmp DecrGrbBr MtB
Includes
Mounting Hardware (6) No. 10 x 2-1/2" Wood Screws and Mounting Template, (1) Wall Anchor
Features
Designed to Seamlessly Coordinate with Contemporary Bath Styles, Matte Black Makes a Statement in Your Space, Cultivating a Sophisticated Air and Coordinating Flawlessly with Most other Fixtures and Accents
Weight
4.78 lb
Series
BathSafety

Description

BathSafty 36 In.,Cntmp DecrGrbBr MtB

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.