Zoro Homepage

Contemporary Round Beverage Faucet

  • Mfr # 1930-CZ-DST

  • Zoro # G706531836


product price: $585.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Flow Rate
1.5 gpm
Height
9.5
Width
3.5
Length (In.)
6.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1930-CZ-DST
Zoro #
G706531836
UPC #
34449979429
Country of Origin
China

Dimensions

Height
9.5
Width
3.5
Length (In.)
6.44

Details

Number of Holes
1
Finish
Champagne Bronze
Flow Rate
1.5 gpm
Item
Kitchen Faucet
CEC Compliant
T
Green Certification or Other Recognition
CalGreen Certified
Basic Material
Zinc

Description

Delta Beverage Faucets conveniently provide purified drinking water in a wide range of styles and finishes. Air gaps are integrated within the faucet for easy use with a reverse osmosis system. Delta Beverage Faucets are for cold water installation only and ideal for any reverse osmosis (RO), under the counter water filtration systems, or chillers but cannot be used with Instant Hot tanks. If installation does not require an air gap, the connection can simply be cut or coiled out of the way under the deck. Perfect for the pantry, butler's kitchen, or bar, but stylish enough to be featured next to your main faucet. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard. You can install with confidence, knowing that Delta beverage faucets are backed by our Lifetime Limited Warranty.


  • Works with RO systems, filtered water systems, chillers, or as a cold water tap
  • Spout swings 360°
  • Single lever handle design
  • Air gap included with 1/4 in. tube for RO system and 3/8 in. tube for drain
  • Mounting wrench to assist in tightening mounting nut securely
  • Integrated supply tube with 3/8 in. compression fitting
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.