Zoro Homepage

Contemporary Round Instant Hot Water Dispenser

  • Mfr # 1930LF-H-KS

  • Zoro # G108583907


product price: $465.71
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Finish
Black Stainless
Flow Rate
1.5 gpm
Basic Material
Brass
Width
3.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1930LF-H-KS
Zoro #
G108583907
UPC #
034449992886
Country of Origin
China

Dimensions

Width
3.81 in
Height
9.44 in
Length (In.)
6.31 in

Details

Number of Holes
1
Finish
Black Stainless
Flow Rate
1.5 gpm
Basic Material
Brass
Material
Brass
Green Certification or Other Recognition
CalGreen Certified
Standards
CEC Certified
CEC Compliant
T

Description

Delta Instant Hot Faucets provide near boiling water, perfect for cleaning, cooking and more. Prep your coffee and warm beverages without having to wait for a kettle. This contemporary round design coordinates with various Delta Kitchen Faucets. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty.


  • Delta Instant Hot Faucets provide near boiling water, perfect for cleaning, cooking and more
  • Coordinates beautifully with various Delta Kitchen Faucets
  • Engineered to function with HWT300-F2000S, HWT-300, or HWT300-F3000S InSinkErator tank models
  • Tank and filter must be purchased separately and are not available from Delta Faucet Company
  • Fits single-hole installations
  • Accommodates up to 3-inch maximum deck thickness
  • Spring-loaded, self-closing handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.