
Contemporary Round Instant Hot Water Dispenser
Mfr # 1930LF-H-RB
Zoro # G108583877
product price: $742.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
1
Finish
Venetian Bronze
Flow Rate
1.5 gpm
Material
Brass
Green Certification or Other Recognition
CalGreen Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1930LF-H-RB
Zoro #
G108583877
UPC #
34449992893
Country of Origin
China
Dimensions
Length (In.)
6.31 in
Width
3.81 in
Height
9.44 in
Details
Number of Holes
1
Finish
Venetian Bronze
Flow Rate
1.5 gpm
Material
Brass
Green Certification or Other Recognition
CalGreen Certified
Basic Material
Brass
Standards
CEC Certified
CEC Compliant
T
Description
Delta Instant Hot Faucets provide near boiling water, perfect for cleaning, cooking and more. Prep your coffee and warm beverages without having to wait for a kettle. This contemporary round design coordinates with various Delta Kitchen Faucets. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty.
- Delta Instant Hot Faucets provide near boiling water, perfect for cleaning, cooking and more
- Coordinates beautifully with various Delta Kitchen Faucets
- Engineered to function with HWT300-F2000S, HWT-300, or HWT300-F3000S InSinkErator tank models
- Tank and filter must be purchased separately and are not available from Delta Faucet Company
- Fits single-hole installations
- Accommodates up to 3-inch maximum deck thickness
- Spring-loaded, self-closing handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.