Contemporary Round Instant Hot Water Dispenser In Polished Nickel

  • Mfr # 1930LF-H-PN

  • Zoro # G722876454


product price: $655.99
/ea
Free Shipping & Returns

Key Features

Color - Drains
Polished Nickel
Width
3.81 in
Length (In.)
6.31 in
Material
Brass
Depth
9.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1930LF-H-PN
Zoro #
G722876454
UPC #
195205172277
Country of Origin
United States

Dimensions

Width
3.81 in
Length (In.)
6.31 in
Depth
9.44 in

Details

Color - Drains
Polished Nickel
Material
Brass

Description

Delta Instant Hot Faucets provide near boiling water, perfect for cleaning, cooking and more. Prep your coffee and warm beverages without having to wait for a kettle. This contemporary round design coordinates with various Delta Kitchen Faucets.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.