
Contemporary Square Instant Hot Water Dispenser
Mfr # 1940LF-H-KS
Zoro # G508583903
product price: $517.20
/ea
Free Shipping & Returns
Key Features
Number of Holes
1
Finish
Black Stainless
Flow Rate
1.5 gpm
Length (In.)
6.5 in
CEC Compliant
T
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1940LF-H-KS
Zoro #
G508583903
UPC #
34449988186
Country of Origin
China
Dimensions
Length (In.)
6.5 in
Width
3.81 in
Height
9.44 in
Details
Number of Holes
1
Finish
Black Stainless
Flow Rate
1.5 gpm
CEC Compliant
T
Basic Material
Brass
Standards
CEC Certified
Green Certification or Other Recognition
CalGreen Certified
Material
Brass
Description
Delta Instant Hot Faucets provide near boiling water, perfect for cleaning, cooking and more. Prep your coffee and warm beverages without having to wait for a kettle. This contemporary square design coordinates with various Delta Kitchen Faucets. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty.
- Delta Instant Hot Faucets provide near boiling water, perfect for cleaning, cooking and more
- Coordinates beautifully with various Delta Kitchen Faucets
- Engineered to function with HWT300-F2000S, HWT-300, or HWT300-F3000S InSinkErator tank models
- Tank and filter must be purchased separately and are not available from Delta Faucet Company
- Fits single-hole installations
- Accommodates up to 3-inch maximum deck thickness
- Spring-loaded, self-closing handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.