Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contemporary Wall Mount Pot Filler

  • Mfr # 1165LF-AR

  • Zoro # G8836141


product price: $769.00
/ea
Free Shipping & Returns

Key Features

Finish
Arctic Stainless
Handle Type
Two Handle Lever
Body Material
Brass
Weight
4.85 lb
Number of Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1165LF-AR
Zoro #
G8836141
UPC #
034449747752
Country of Origin
China

Details

Finish
Arctic Stainless
Handle Type
Two Handle Lever
Item
Contemporary Wall Mount Pot Filler
Body Material
Brass
Weight
4.85 lb
Number of Holes
1
Mounting Type
Wall
Standards
Lead Free Compliant

Description

Filling pots on the stove has never been easier or more affordable, thanks to the new Delta Pot Filler faucet. Very competitively priced, the ADA compliant Pot Filler features a wall-mount, dual swing joint design with dual shut off valves and a 4 gpm flow rate to fill large pots in no time. A pot filler makes it easy to fill large cooking vessels quickly and without the walk from sink to stove.


  • Dual shut off on the Delta Pot Filler faucet allows the user to turn the water off at either the wall or the spout, controlling the water flow at the point of use
  • 24 in. dual swing joints allow the pot filler to easily fold away when not in use
  • Simple on and off with a quarter turn of the handle
  • Simple on and off with a quarter turn of the handle
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Single hole installation
  • Assembled dimensions: 8-1/8 in. H x 21-9/16 in. D x 2-1/8 in. W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.