Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contemporary Wall Mount Pot Filler

  • Mfr # 1165LF

  • Zoro # G8848285


product price: $569.00
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall
Body Material
Brass
Standards
Lead Free Compliant
Number of Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1165LF
Zoro #
G8848285
UPC #
034449747745
Country of Origin
China

Details

Finish
Chrome
Item
Contemporary Wall Mount Pot Filler
Mounting Type
Wall
Body Material
Brass
Standards
Lead Free Compliant
Number of Holes
1

Description

Filling pots on the stove has never been easier or more affordable, thanks to the new Delta Pot Filler faucet. Very competitively priced, the ADA compliant Pot Filler features a wall-mount, dual swing joint design with dual shut off valves and a 4 gpm flow rate to fill large pots in no time. A pot filler makes it easy to fill large cooking vessels quickly and without the walk from sink to stove.


  • Dual shut off on the Delta Pot Filler faucet allows the user to turn the water off at either the wall or the spout, controlling the water flow at the point of use
  • 24 in. dual swing joints allow the pot filler to easily fold away when not in use
  • Simple on and off with a quarter turn of the handle
  • Simple on and off with a quarter turn of the handle
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Single hole installation
  • Assembled dimensions: 8-1/8 in. H x 21-9/16 in. D x 2-1/8 in. W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.