
Contrasta Electronic lavatory faucet and soap dispenser combo with Proximity Sensing - 0.35 gpm
Mfr # 820DPA90-BLSD
Zoro # G115621654
product price:Â $1,283.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Finish
Matte Black
Handle Type
Electronic
Flow Rate
0.35 gpm
Body Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
820DPA90-BLSD
Zoro #
G115621654
UPC #
55870485280
Country of Origin
Canada
Details
Color
Black
Finish
Matte Black
Handle Type
Electronic
Flow Rate
0.35 gpm
Body Material
Metal
Standards
Lead Free Compliant;CalGreen Certified;CEC Certified
Green Certification or Other Recognition
CalGreen Certified
CEC Compliant
T
Description
Electronic lavatory faucet with soap dispenser from the Contrasta collection of the Architectural Design series. The entire body of the faucet and soap dispenser acts as a sensor as it features Proximity Sensing technology. These are ideal for high-traffic environments, providing superior vandal resistance, and ease of cleaning and maintenance while providing an aesthetic appeal.
- The perfect blend of designs and finish with heavy commercial innovations and durability
- Modern angular spout with 1 hole installation (each)
- Adjustable sensing range, auto shut-off, metering mode, periodic rinse, and time between soap shots.
- Adjustable sanitary purge interval, Number of soap activations per use, priming and cleaning modes
- Surface mounted control box
- Mixing valve required, 2-1/2" max. deck thickness
- Laminar, aerated, and Mikado spray outlets included with every faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.