
Contrasta Electronic lavatory faucet and soap dispenser combo with Proximity Sensing - 0.5 gpm
Mfr # 820DPA50-SD
Zoro # G515621780
product price:Â $950.99
/ea
Free Shipping & Returns
Key Features
Color
Chrome
Finish
Chrome
Handle Type
Electronic
Flow Rate
0.5 gpm
Body Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
820DPA50-SD
Zoro #
G515621780
UPC #
55870485266
Country of Origin
Canada
Details
Color
Chrome
Finish
Chrome
Handle Type
Electronic
Flow Rate
0.5 gpm
Body Material
Metal
CEC Compliant
T
Standards
Lead Free Compliant;CalGreen Certified;CEC Certified
Green Certification or Other Recognition
CalGreen Certified
Description
Electronic lavatory faucet with soap dispenser from the Contrasta collection of the Architectural Design series. The entire body of the faucet and soap dispenser acts as a sensor as it features Proximity Sensing technology. These are ideal for high-traffic environments, providing superior vandal resistance, and ease of cleaning and maintenance while providing an aesthetic appeal.
- The perfect blend of designs and finish with heavy commercial innovations and durability
- Modern angular spout with 1 hole installation (each)
- Adjustable sensing range, auto shut-off, metering mode, periodic rinse, and time between soap shots.
- Adjustable sanitary purge interval, Number of soap activations per use, priming and cleaning modes
- Surface mounted control box
- Mixing valve required, 2-1/2" max. deck thickness
- Laminar, aerated, and Mikado spray outlets included with every faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.