Conversion Kit - 1500 To 1700 Series
Mfr # RP29405
Zoro # G0668781
product price: $276.50
/ea
Free Shipping & Returns
Key Features
Sub-Category
Conversion Kit
Fits Brand
Delta
Finish
Chrome
For Use With
1500 Series Tub and Shower Faucets
Series
Other
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP29405
Zoro #
G0668781
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
Limited Lifetime Warranty
Details
Sub-Category
Conversion Kit
Fits Brand
Delta
Finish
Chrome
For Use With
1500 Series Tub and Shower Faucets
Item
Trim Repair Part Faucet
Series
Other
Flow Rate (GPM)
1.75
CEC Compliant
T
Weight
3.25 lb
Product Type
Conversion Kit - 1500 To 1700 Series
Description
Conversion Kit - 1500 To 1700 Series
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.