
Conversion Kit - 1900 Trim
Mfr # RP54318RB
Zoro # G212468213
product price: $1,034.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Length
9.25 in
Width
10.38 in
Height
6.63 in
Finish
Venetian Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP54318RB
Zoro #
G212468213
UPC #
34449590426
Country of Origin
United States
Dimensions
Length
9.25 in
Width
10.38 in
Height
6.63 in
Details
Material
Metal
Finish
Venetian Bronze
Description
- Designed to seamlessly integrate with a wide range of Delta fixtures
- Ensures durability and reliable performance
- Easy to clean and maintain, helping to keep your bathroom looking pristine with minimal effort
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.