Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coranto Sprayer Assembly ShieldSpray

  • Mfr # RP101293

  • Zoro # G501761728


product price: $72.09
/ea

Key Features

Material
Plastic
Finish
Chrome
Overall Height (In.)
4.63 in
Handle Type
Single Handle Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101293
Zoro #
G501761728
UPC #
34449956390
Country of Origin
Thailand

Dimensions

Overall Height (In.)
4.63 in

Details

Material
Plastic
Finish
Chrome
Handle Type
Single Handle Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.