Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cover Plate

  • Mfr # RP30528

  • Zoro # G3813190


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Repair Parts
Fits Brand
Delta
Material
Stainless Steel
Finish
Chrome
For Use With
590 HDF Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP30528
Zoro #
G3813190
UPC #
034449417365
Country of Origin
China

Dimensions

Overall Length
7 in
Overall Width
2 1/2 in
Manufacturers Warranty Length
Commercial 5-year Limited Warranty
Overall Height
1/4 in

Details

Sub-Category
Repair Parts
Fits Brand
Delta
Material
Stainless Steel
Finish
Chrome
For Use With
590 HDF Series
Item
Cover Plate / Flange / Escutcheon Repair Part Faucet
For Use With Mfr. Model Number
591LF-LGHGMHDF
Series
HDF
Weight
1.55 lb
Product Type
Cover Plate
Compatible Manufacturer Part Number
591LF-LGHGMHDF
Compatible Brand
Delta
Part Type
Trim and Cover Plates
Compatible Series
590 HDF

Description

Trim and Cover Plate, Chrome Finish

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.