Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crtrdg Assemb-2Set Dvrtr-Non-ShaRd

  • Mfr # RP71717

  • Zoro # G8784382


product price: $140.00
/ea
Free Shipping & Returns

Key Features

Depth (In.)
1.31
Overall Width (In.)
1.31
Series
Other
Weight
0.37 lb
Overall Height (In.)
3.97
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP71717
Zoro #
G8784382
UPC #
034449698955
Country of Origin
Germany

Dimensions

Depth (In.)
1.31
Overall Width (In.)
1.31
Overall Height (In.)
3.97
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Item
Crtrdg Assemb-2Set Dvrtr-Non-ShaRd
Series
Other
Weight
0.37 lb

Description

Crtrdg Assemb-2Set Dvrtr-Non-ShaRd

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.