Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crtrdg Assemb-3Set Dvrtr-Non-ShaRd

  • Mfr # RP71718

  • Zoro # G8784391


product price: $140.00
/ea
Free Shipping & Returns

Key Features

Depth (In.)
1.31
Weight
0.37 lb
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
3.97
Overall Width (In.)
1.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP71718
Zoro #
G8784391
UPC #
034449698962
Country of Origin
Germany

Dimensions

Depth (In.)
1.31
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
3.97
Overall Width (In.)
1.31

Details

Item
Crtrdg Assemb-3Set Dvrtr-Non-ShaRd
Weight
0.37 lb
Series
Other

Description

Crtrdg Assemb-3Set Dvrtr-Non-ShaRd

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.