Zoro Homepage

Dallace Two Metal Lever Handle Kit, 3.69 in, Matte Black

  • Mfr # RP103719BL

  • Zoro # G915676267


product price: $77.15
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Zinc
Handle Type
Two Handle Lever
Overall Width
1.69 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103719BL
Zoro #
G915676267
UPC #
195205119821
Country of Origin
China

Dimensions

Overall Width
1.69 in
Overall Length
3.69 in
Overall Height
3.38 in

Details

Finish
Matte Black
Material
Zinc
Handle Type
Two Handle Lever
Color
Black

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Zinc construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.