Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Daneri Handle and Set Screw Matte Black

  • Mfr # RP103843BL

  • Zoro # G915676151


product price: $53.45
/ea

Key Features

Finish
Matte Black
Material
Zinc
Color
Black
Length (In.)
4.63 in
Overall Width
1.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103843BL
Zoro #
G915676151
UPC #
195205109068
Country of Origin
China

Dimensions

Length (In.)
4.63 in
Overall Width
1.63 in
Overall Height
1 in
Overall Length
4.63 in

Details

Finish
Matte Black
Material
Zinc
Color
Black

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Zinc construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.