Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Daneri Single Handle Pull-Out Kitchen Faucet Matte Black

  • Mfr # 16879-BL-DST

  • Zoro # G515622022


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Finish
Matte Black
Flow Rate
1.8 gpm
Handle Type
Single Handle Lever
Green Certification or Other Recognition
CalGreen Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16879-BL-DST
Zoro #
G515622022
UPC #
195205104957
Country of Origin
United States

Dimensions

Width
10.75 in
Length (In.)
11.5 in
Depth
11.5 in

Details

Number of Holes
3
Finish
Matte Black
Flow Rate
1.8 gpm
Handle Type
Single Handle Lever
Green Certification or Other Recognition
CalGreen Certified
Standards
Lead Free Compliant;CalGreen Certified;CEC Certified
Material
Zinc
Color/Finish
Black
Basic Material
Zinc
CEC Compliant
T

Description

The contemporary, flowing profile of the Daneri Kitchen Pull-Out Faucet brings unique style and functionality to any kitchen space. Delta MagnaTite Docking uses a powerful integrated magnet to set your pull-out sprayer precisely into place and hold it there so it stays docked when not in use. Delta kitchen faucets with Diamond Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Kitchen sink faucets with Touch-Clean Spray Holes allow you to easily wipe away calcium and lime buildup with the touch of a finger. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty.


  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup with the touch of a finger
  • Diamond Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits 1 or 3-hole 8-in. installations
  • Optional deck plate included for use with additional mounting configurations and a cohesive look
  • 2-function pull-out sprayer

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.