Zoro Homepage

Daneri Wand Assembly Chrome

  • Mfr # RP103842PC

  • Zoro # G215694381


product price: $51.85
/ea

Key Features

Material
Plastic
Finish
Chrome
Spout Length
1.5 in
Width
1.25 in
Overall Length (In.)
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103842PC
Zoro #
G215694381
UPC #
195205109044
Country of Origin
China

Dimensions

Spout Length
1.5 in
Width
1.25 in
Overall Length (In.)
1.5 in
Depth
7.06 in
Overall Height (In.)
7.06 in

Details

Material
Plastic
Finish
Chrome
Color/Finish
Chrome

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Plastic construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.