
Daneri Wand Assembly Stainless
Mfr # RP103842SS
Zoro # G015694291
product price: $67.39
/eaKey Features
Material
Plastic
Finish
Stainless
Overall Height (In.)
7.06 in
Width
1.25 in
Color/Finish
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP103842SS
Zoro #
G015694291
UPC #
195205109051
Country of Origin
China
Dimensions
Overall Height (In.)
7.06 in
Width
1.25 in
Spout Length
1.5 in
Depth
7.06 in
Overall Length (In.)
1.5 in
Details
Material
Plastic
Finish
Stainless
Color/Finish
Silver
Description
- Genuine Delta manufacturing
- Manufactured in China
- Plastic construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.