Zoro Homepage

Deck-Mount without Diverter Tub Filler Faucet, 8" - 16" Mount, Chrome

  • Mfr # T2710

  • Zoro # G8794313


product price: $305.10
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8" - 16"
Number of Holes
3-hole 8-16" installation
Handle Type
Two Handle Knob
Weight
3.975 lb
Residential / Commercial
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2710
Zoro #
G8794313
UPC #
034449530873
Country of Origin
United States

Dimensions

Spout Length
8-9/16
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
12.25
Overall Height (In.)
4.81
Overall Width (In.)
10.5

Details

Mounting Hole Center to Center
8" - 16"
Number of Holes
3-hole 8-16" installation
Handle Type
Two Handle Knob
Weight
3.975 lb
Item
Deck-Mount without Diverter Tub Filler Faucet
Residential / Commercial
Commercial
Finish
Chrome
Valve Type
Washerless stem cartridge
Material
Solid Brass
Series
Classic

Description

Roman Tub,Trim T2710

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.