Shop DELTA
See all product information
Create Account
Delta 1165LF-AR 24" Wall-Mounted Pot Filler
- Mfr # 1165LF-AR
- Zoro # G4031314
product price:Â
$
1,037.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
4.00 gpm
Spout Length
21-9/16
Handle Type
Two Handle Lever
Number of Handles
2
Mounting Type
Wall Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1165LF-AR
- Zoro #
- G4031314
- UPC #
- 34449747752
- Country of Origin
- China
- Finish
- Arctic Stainless
- Flow Rate
- 4.00 gpm
- Handle Type
- Two Handle Lever
- Item
- Kitchen Faucet
- Number of Handles
- 2
- Mounting Type
- Wall Mount
- Residential / Commercial
- Commercial
- Type
- Faucet
- Number of Holes
- 1
- ADA Compliant
- Yes
- Valve Type
- Ceramic valve
- Series
- Other
- Mounting Hole Center to Center
- Single Hole Only
- Weight
- 4.85 lb
- Function
- Kitchen
- Handle
- Two Handle Lever
- Mfr. Series
- NoLeadBrass
Dimensions
- Spout Length
- 21-9/16
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Height
- 8.13
- Width
- 2.13
- Overall Width (In.)
- 2.13
- Depth (In.)
- 21.56
- Overall Height (In.)
- 8.13
- Length
- 21.56
Description
Delta Other Contemporary Wall Mount Pot Filler Arctic Stainless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.