Shop DELTA
See all product information
Create Account
Delta 131145 Ball Assembly - Lever
- Mfr # RP70
- Zoro # G1279661
product price:Â
$
35.35
/ea
Key Features
Material
Stainless Steel
Material of Construction
Stainless Steel
For Use With
Delta 500 Series and Single Lever Handle Faucets
Type
Faucet
Series
Other
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RP70
- Zoro #
- G1279661
- UPC #
- 34449000703
- Country of Origin
- United States
Dimensions
- Manufacturers Warranty Length
- Limited Lifetime Warranty
Details
- Material
- Stainless Steel
- Material of Construction
- Stainless Steel
- For Use With
- Delta 500 Series and Single Lever Handle Faucets
- Type
- Faucet
- Item
- Faucet Ball Assembly with Pin Shaft
- Series
- Other
- Mfr. Series
- NoLeadBrass
- Function
- Repair Part
- Fits Brand
- Delta
- Weight
- 0.05 lb
Description
Delta Other: Ball Assembly. Lever Handle. Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.