Delta 1/4In Turn Stop
Mfr # RP24097
Zoro # G3629556
product price: $10.85
/eaKey Features
Tub and Shower Category
Shower Valves
Series
Other
Overall Height (In.)
0.66
Overall Width (In.)
0.56
Manufacturers Warranty Length
Limited Lifetime Warranty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP24097
Zoro #
G3629556
UPC #
-
Country of Origin
United States
Dimensions
Overall Height (In.)
0.66
Overall Width (In.)
0.56
Manufacturers Warranty Length
Limited Lifetime Warranty
Depth (In.)
0.34
Details
Item
Handle Repair Part Faucet
Tub and Shower Category
Shower Valves
Series
Other
Weight
0.01 lb
Product Type
Delta 1/4In Turn Stop
Description
Delta 1/4In Turn Stop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.