Dual Handle 3 Hole Delta 23C6 Widespread Gooseneck Less Pop, Chrome (Discontinued)
- Mfr # 23C634-R7
- Zoro # G1340834
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
23C634-R7
Zoro #
G1340834
UPC #
055870392755
Country of Origin
Canada
Details
Faucet Operation
Dual Handle
Number of Holes
3
Mounting Type
Widespread
ADA Compliant
Yes
Finish
Chrome
Handle Type
Vandal Resistant Sanitary Hood Blade
Flow Rate
1.5 gpm
Number of Handles
2
Flow Outlet Type
Vandal Resistant Aerator
Item
Delta 23C6 Widespread Gooseneck Less Pop
Residential / Commercial
Commercial
Description
Item Delta 23C6 Widespread Gooseneck Less Pop
Restrictions
This item has been restricted from sale in the following states:
CA
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.