Dual Handle Delta 26C3 Two Handle, 8", Cast Deck Mount, Chrome (Discontinued)
- Mfr # 26C3931-R7
- Zoro # G1341595
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26C3931-R7
Zoro #
G1341595
UPC #
055870344501
Country of Origin
Canada
Details
Faucet Operation
Dual Handle
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome
Handle Type
Fluted
Flow Rate
1.5 gpm
Number of Handles
2
Flow Outlet Type
Vandal Resistant Aerator
Item
Delta 26C3 Two Handle,8",Cast Deck Mount
Description
Item Delta 26C3 Two Handle,8 In.,Cast Deck Mount
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.