Dual Handle 8" Mount, Delta 28C3/28C4/28C6 Wall Mount Sink Fct (Discontinued)
- Mfr # 28C4943-R17
- Zoro # G1343388
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
28C4943-R17
Zoro #
G1343388
UPC #
055870367111
Country of Origin
Canada
Details
Mounting Hole Center to Center
8"
Mounting Type
Wall
ADA Compliant
Yes
Number of Handles
2
Flow Outlet Type
Aerator
Item
Delta 28C3/28C4/28C6 Wall Mount Sink Fct
Faucet Operation
Dual Handle
Flow Rate
1.5 gpm
Handle Type
Hooded Lever
Description
Item Delta 28C3/28C4/28C6 Wall Mount Sink Fct
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.