Delta 41319-SS 24" Towel Bar
- Mfr # 41319-SS
- Zoro # G0871843
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Finish
Stainless
Width
26.38 in
Height
5
Series
BathSafety
Depth (In.)
4.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41319-SS
- Zoro #
- G0871843
- UPC #
- 034449714716
- Country of Origin
- China
Dimensions
- Width
- 26.38 in
- Height
- 5
- Depth (In.)
- 4.38
- Manufacturers Warranty Length
- Limited 10-year Warranty
- Overall Height (In.)
- 5
- Overall Width (In.)
- 26.38
- Length
- 4.38
Details
- Item
- Delta Bathsafety Traditional,24",Towel
- Finish
- Stainless
- Series
- BathSafety
- Type
- Accessory
- Weight
- 3.6 lb
- Mfr. Series
- Other
- Function
- Bath Safety
Description
Delta Bathsafety Traditional,24 In.,Towel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.