Zoro Homepage
This item is Discontinued.
Delta Electronic Proximity 3 Hole Delta 590Hdf HDF Proximity, 8", Plate, Chrome 592-PLGHDF

Electronic Proximity 3 Hole Delta 590Hdf HDF Proximity, 8", Plate, Chrome (Discontinued)

  • Mfr # 592-PLGHDF
  • Zoro # G1345716
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
592-PLGHDF
Zoro #
G1345716
UPC #
055870376571
Country of Origin
Canada

Details

Faucet Operation
Electronic Proximity
Number of Holes
3
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome
Handle Type
Hands Free
Flow Rate
0.5 gpm
Flow Outlet Type
Vandal Resistant Laminar Outlet
Item
Delta 590Hdf HDF Proximity,8",Plate
Residential / Commercial
Commercial

Description

Item Delta 590Hdf HDF Proximity,8 In.,Plate

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.